Current Switch, 1-150 Amp

Item #: 630496

Cat #: ECSNOASC

UPC: 786685120911

Sign In or Register to view pricing and more.
Documents & Guides
Current Switch, Solid-Core Housing, Self-Powered, Normally Open, Adjustable Set Point: 1 - 150 Amp. Includes: LED Indicator.

Overview

Current Switch, Solid-Core Housing, Self-Powered, Normally Open, Adjustable Set Point: 1 - 150 Amp. Includes: LED Indicator.
The Eaton CurrentWatch family of current sensors provides high-performance AC or DC current sensing for industrial use. These devices are ideal for providing status information or protection for electrified equipment. The CurrentWatch series is accurate, highly reliable and perfect for new or retrofit applications. With models measuring up to 2,000A AC and 300A DC, CurrentWatch products can be used in a wide range of applications such as equipment monitoring, fan status, pump status and equipment protection. Target applications for current sensors include detecting locked rotors, loss of load, open heater or lamp load, pump jams, suction loss, motor wellness, belt loss or slippage, and general mechanical wear or failure.
Also known as: 786685120911, ECSNOASC

Specifications

Amps: 150
Type: Solid Core, Current Switch
Amps Range: 1 - 150
Amps: 150
Amps Range: 1 - 150
Type: Solid Core, Current Switch

Customer Reviews

No reviews for this product
(0)