Fluorescent Lamp, Coated, High Output, T5, 45", 54W, 4100K

Item #: 630355

Cat #: GSS20906-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch

Overview

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch
Also known as: GSS20906-2

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 54
Color Rendering Index (CRI): 85
Lumens: 4450
Length: 45 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 45 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 54
Lumens: 4450
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)