
2/0 AWG THHN/THWN-2 Stranded Copper, Black, 10000'
Item #: 63035
Cat #: THHN2/0STRBLK10000RL
UPC: 990125025418
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 Foot Reel
Overview
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 990125025418, THHN2/0STRBLK10000RL
Specifications
Length: | 10000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Gauge: | 2/0 |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 10000 ft |
Material: | Copper |
Gauge: | 2/0 |
Conductors: | 1 |
Package Type: | Reel |
Jacket: | PVC |
Color: | Black |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)