Sign In or Register to view pricing and more.
Documents & Guides
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAC Type - I Shape, Pipe Size 1 Inch/27 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 3.00 Inch/76.20 Millimeters, Gray
Overview
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAC Type - I Shape, Pipe Size 1 Inch/27 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 3.00 Inch/76.20 Millimeters, Gray
Also known as: 704508384548, GUAC36-G
Specifications
Diameter: | 1 in |
Material: | Ductile Iron, Die Cast PVC Coated Aluminum |
Color: | Gray |
Diameter: | 1 in |
Color: | Gray |
Material: | Ductile Iron, Die Cast PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)