250 MCM THHN/THWN-2 Stranded Copper, Black, 10000'

Item #: 63025

Cat #: THHN250STRBLK10000RL

UPC: 990125234247

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft Reel.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 990125234247, THHN250STRBLK10000RL

Specifications

Length: 10000 ft
Gauge: 250
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 10000 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 250
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)