Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Amber

Item #: 63022

Cat #: 855T-B10DN5

UPC: 662072699188

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Amber

Overview

Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Amber
Also known as: 662072699188, 855T-B10DN5

Specifications

Color: Amber
Volts AC: 120
Size: 70 mm
Color: Amber
Size: 70 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)