Relay, Ice Cube, 8-Pin, 2PDT Contacts, 120VAC Coil, Enclosed

Item #: 63014

Cat #: KRP-11AG-120

UPC: 78519121950

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 120 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 120 Volt AC Coil, Enclosed
Also known as: 78519121950, KRP-11AG-120

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Base: 8-Pin
Volts AC Control: 120
Type: Relay, IceCube
Amps: 3
Poles: 2
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)