Label,BMP71,B486,3x1.9,Lgt Gry,100LBL/RL

Item #: 630115

Cat #: M71-37-486

UPC: 662820926122

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BMP«71 Series MetaLabelÖ Ultra Aggressive Metallized Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: BMP«71 Series MetaLabelÖ. Type: Label. Special Features: High Adhesion, Metalized. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Light Gray. Material: Brady B-486 Metalized Polyester. Height: 1.9 IN. Width: 3 IN. Thickness: 0.0053 IN. Printer Type: BMP«71 Label Printer. Labels per Package: 100. Print-On Area: 1.9 in H x 3 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Highly Textured, Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114825.

Overview

BMP«71 Series MetaLabelÖ Ultra Aggressive Metallized Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: BMP«71 Series MetaLabelÖ. Type: Label. Special Features: High Adhesion, Metalized. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Light Gray. Material: Brady B-486 Metalized Polyester. Height: 1.9 IN. Width: 3 IN. Thickness: 0.0053 IN. Printer Type: BMP«71 Label Printer. Labels per Package: 100. Print-On Area: 1.9 in H x 3 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Highly Textured, Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114825.
Also known as: 662820926122, M71-37-486

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)