Slide Dimmer, 600W, Incandescent, Nova, Ivory

Item #: 6301
Cat #: N-600-IV
UPC: 027557323123
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Ivory

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Ivory
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in ivory
Also known as: 027557323123, N-600-IV

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Poles: 1
Family / Style: Nova
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Color: Ivory
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)