
Swivel Pedestal, 4" x 4" x 1" Base
Item #: 63006
Cat #: ASWV44
UPC: 783510377700
Documents & Guides
Swivel Pedestal, 4" x 4" x 1" Base, Maximum Enclosure Size: 24" x 24" x 16", Aluminum, Mounting Hardware and Gaskets Included.
Sign In or Register to view pricing and more.
Overview
Swivel Pedestal, 4" x 4" x 1" Base, Maximum Enclosure Size: 24" x 24" x 16", Aluminum, Mounting Hardware and Gaskets Included.
A swivel mechanism can be used to provide a machine operator a way to easily rotate an operator interface enclosure to a convenient operating position. The low-profile swivel has a large center opening in addition to a large, wobble-free bearing surface. The swivel mechanism is designed for use between the bottom of an operator interface enclosure and a pedestal.
Also known as: 783510377700, ASWV44
Specifications
Mounting: | Surface |
Width: | 4 in |
Height: | 4 in |
Depth: | 1 in |
Material: | Aluminum |
Mounting: | Surface |
Height: | 4 in |
Material: | Aluminum |
Width: | 4 in |
Depth: | 1 in |
Customer Reviews
No reviews for this product
(0)