Contactor, IEC, 23A, 3P, 24VAC Coil, 1NO

Item #: 63003

Cat #: 100-C23J10

UPC: 662072595848

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C23J10 from Rockwell Automation® is a 23 A, 24 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072595848, 100-C23J10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Volts AC Control: 24
Family / Style: 100-C
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 23
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)