LOAD SWITCH

Item #: 6300

Cat #: 194E-KA16E-P11

UPC: 781180589010

Sign In or Register to view pricing and more.
Documents & Guides
AB 194E-KA16E-P11 LOAD SWITCH

Overview

AB 194E-KA16E-P11 LOAD SWITCH
Also known as: 781180589010, 194E-KA16E-P11

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Type: Miniature, Breaker
Volts AC: 240
Interrupt Rating DC: 10 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 3
Type: Miniature, Breaker
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)