APP MLEDNA152P5BU MM LED BB 1

Item #: 629981

Cat #: MLEDNA152P5BU

UPC: 781381961028

APP MLEDNA152P5BU MM LED BB 1
Sign In or Register to view pricing and more.

Overview

APP MLEDNA152P5BU MM LED BB 1
Also known as: 781381961028, MLEDNA152P5BU

Specifications

Mounting: Pendant
Lumens: 4850
Wattage: 61
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Wattage: 61
Light Technology: LED
Lumens: 4850
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)