This product may not be available in all locations.
2
more

Panelboard Accessory, NF, Lug Kit, Oversized, Neutral or Ground, 100 Amp, AWG 4 - 1/0, Aluminum or Copper
Item #: 62998
Cat #: Q1100AN
UPC: 785901459934
Documents & Guides
Panelboard Accessory, NF, Lug Kit, Oversized, Neutral or Ground, 100 Amp, AWG 4 - 1/0, Aluminum or Copper
Sign In or Register to view pricing and more.
Hubbell - Electrical
1406 Conduit Bushing, 1-1/2", Threaded, Impact Resistant, Polypropylene
Item #: 47796
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Panelboard Accessory, NF, Lug Kit, Oversized, Neutral or Ground, 100 Amp, AWG 4 - 1/0, Aluminum or Copper
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. QO Load Centers feature plated copper bus, providing superior performance and durability. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This accessory is a lug kit. It is oversized and used with neutral or ground. The size is AWG 4 to 1/0 in aluminum or copper.
Also known as: 785901459934, Q1100AN
Specifications
Mounting: | Panel |
Amps: | 100 |
Width: | 4 in |
Type: | Neutral Lug Kit |
Height: | 13.600 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 1/0 |
Mounting: | Panel |
Width: | 4 in |
Height: | 13.600 in |
Allowable Gauge Range: | 4 - 1/0 |
Amps: | 100 |
Type: | Neutral Lug Kit |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)