Contactor, IEC, 23A, 3P, 100V Coil

Item #: 62991

Cat #: 100-C23KP10

UPC: 662072595893

Sign In or Register to view pricing and more.
Contactor, IEC, 23A, 3P, 100V Coil

Overview

Contactor, IEC, 23A, 3P, 100V Coil
Also known as: 662072595893, 100-C23KP10

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 23
Volts AC: 600
Family / Style: 100-C
Mounting: Panel, DIN Rail
Amps: 23
Family / Style: 100-C
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)