23W PAR38 LED Lamp, 30K

Item #: 629876

Cat #: LED23E26P3830KSPND

UPC: 762148234883

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 23 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 3000K, Beam Angle: Spot 15 Degree

Overview

LED Lamp, 23 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 3000K, Beam Angle: Spot 15 Degree
Also known as: 762148234883, LED23E26P3830KSPND

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 1600
Light Technology: LED
Angle: 15°
Color Temperature: 3000 (Warm White)
Wattage: 23
Volts AC: 120
Lumens: 1600
Angle: 15°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)