Power Supply, 16.9 - 31.2VDC Input, 24VDC Output, 90W, 50A

Item #: 62978

Cat #: 1768-PB3

UPC: 612598307579

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, ControlLogix, 16.8 - 31.2 Volt DC Input, 24 Volt DC Out[ut, 90 watts, 50 Amp

Overview

Power Supply, ControlLogix, 16.8 - 31.2 Volt DC Input, 24 Volt DC Out[ut, 90 watts, 50 Amp
A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1768-PB3 from Rockwell Automation® is a L4x ControlLogix® DC power supply. It is 16.8-31.2 V DC input and 24 V DC at 3.5 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598307579, 1768-PB3

Specifications

Mounting: Chassis
Volts DC: 24
Type: Power Supply
Wattage: 90
Amps: 50
Mounting: Chassis
Type: Power Supply
Amps: 50
Volts DC: 24
Wattage: 90

Customer Reviews

No reviews for this product
(0)