Sounder, Panel Mount, 22.5mm, 120VAC, 65mm Diameter, Black

Item #: 62975

Cat #: 855P-B10LE22

UPC: 781180113109

Documents & Guides
Sounder, Panel Mount, 22.5 mm, 120 Volt AC, 65 mm Diameter, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sounder, Panel Mount, 22.5 mm, 120 Volt AC, 65 mm Diameter, Black
Also known as: 781180113109, 855P-B10LE22

Specifications

Type: Panel Mount, Sounder
Volts AC: 120
Color: Black
Material: Plastic
Diameter: 65 mm
Type: Panel Mount, Sounder
Color: Black
Diameter: 65 mm
Volts AC: 120
Material: Plastic

Customer Reviews

No reviews for this product
(0)