Swivel Tilt, for 4 x 4" Pedestal

Item #: 62974

Cat #: AST44

UPC: 783510377908

Sign In or Register to view pricing and more.
Documents & Guides
Swivel Tilt, for 4" x 4" Pedestal, 30° Tilt/Lockable Position, Aluminum.

Overview

Swivel Tilt, for 4" x 4" Pedestal, 30° Tilt/Lockable Position, Aluminum.
The use of a combination swivel and tilt mechanism allows a machine operator to rotate and also tilt an HMI enclosure for optimum viewing and safe operation. The swivel tilt is designed for use between the bottom of an HMI enclosure and a pedestal (enclosure reinforcement may be required). Do not use the swivel tilt between an overhead support and an enclosure.
Also known as: 783510377908, AST44

Specifications

Width: 4 in
Height: 5.810 in
Material: Aluminum
Width: 4 in
Material: Aluminum
Height: 5.810 in

Customer Reviews

No reviews for this product
(0)