This product may not be available in all locations.
![Marker Cards, Blank, Snap-In, Individual, 6mm x 12mm Marker Cards, Blank, Snap-In, Individual, 6mm x 12mm](https://rexel-cdn.com/products/image.jpg?i=F1529E6B-88BC-49F7-AF5D-6A4D002FE966&f=420)
Marker Cards, Blank, Snap-In, Individual, 6mm x 12mm
Item #: 6297
Cat #: 1492-MH6X12
UPC: 781180022562
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, for 1492-L, Snap-In, Hinged, 6 mm x 12 mm, 80 on a Card, 5 in a Package
Overview
Marker Cards, Blank, for 1492-L, Snap-In, Hinged, 6 mm x 12 mm, 80 on a Card, 5 in a Package
Allen-Bradley® catalog® item 1492-MH6X12 is a snap-in hinged marker card, a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180022562, 1492-MH6X12
Specifications
Mounting: | Snap In |
Family / Style: | 1492 |
Type: | Marker Cards |
Mounting: | Snap In |
Type: | Marker Cards |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)