15 Angle Adapter, fits 4x4 Pe

Item #: 62961

Cat #: AAA1544

UPC: 783510378103

Sign In or Register to view pricing and more.
Documents & Guides
Angle Adapter, fits 4x4 Pedestal, Aluminum

Overview

Angle Adapter, fits 4x4 Pedestal, Aluminum
Angle Adapter fits top of pedestal and provides a fixed tilt of 15 degrees from horizontal for enclosure mounting. Angle Adapter is aluminum with large cable opening and has clear anodized aluminum finish. Mounting hardware is included.
Also known as: 783510378103, AAA1544

Specifications

Width: 4 in
Material: Aluminum
Height: 1.920 in
Width: 4 in
Height: 1.920 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)