Contactor, IEC, 23A, 3P, 208VAC Coil, 1NO

Item #: 62959

Cat #: 100-C23H10

UPC: 662072596005

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072596005, 100-C23H10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Volts AC Control: 208
Family / Style: 100-C
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 23
Volts AC Control: 208

Customer Reviews

No reviews for this product
(0)