2x2 90 Elbow Outside Opening

Item #: 6295

Cat #: F2290EOUT

UPC: 783510131517

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, 90? Elbow, Outside, Bulletin F40pf (type 1 Painted Wireway Fitting),size/dims: Fits 2.50x2.50, Material/finish: Steel/gray

Overview

Ww, Type 1, 90? Elbow, Outside, Bulletin F40pf (type 1 Painted Wireway Fitting),size/dims: Fits 2.50x2.50, Material/finish: Steel/gray
Also known as: 783510131517, F2290EOUT

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)