![Flexible Steel Conduit, 1-1/2", 300' Reel Flexible Steel Conduit, 1-1/2", 300' Reel](https://rexel-cdn.com/products/image.jpg?i=6E320B06-4E1A-4434-AD44-87EFC955B0EA&f=420)
Flexible Steel Conduit, 1-1/2", 300' Reel
Item #: 629492
Cat #: STL150RW300RL
UPC: 782673693542
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 300 ft. Reel.
Overview
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 300 ft. Reel.
Also known as: 782673693542, STL150RW300RL
Specifications
Diameter: | 1 1/2 in |
Material: | Steel |
Length: | 300 ft |
Type: | Reduced Wall |
Diameter: | 1 1/2 in |
Length: | 300 ft |
Material: | Steel |
Type: | Reduced Wall |
Customer Reviews
No reviews for this product
(0)