Safety Switch, HD, 30A, 3PH, 600VAC, Non-Fusible, Class I Div. 2

Item #: 62948

Cat #: AEAB3036DS

UPC: 781381848022

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, 125/250 Volt DC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2

Overview

Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, 125/250 Volt DC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2
Explosionproof disconnect enclosures are used where hazardous materials are handled or stored. These units are used for overload and short circuit protection, control of lighting and power circuits.
Also known as: 781381848022, AEAB3036DS

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)