HOFFMAN EWMW602425 DATA ENCLS

Item #: 629449

Cat #: EWMW602425

UPC: 783510178635

Sign In or Register to view pricing and more.
Documents & Guides
HOFFMAN EWMW602425 DATA ENCLS

Overview

HOFFMAN EWMW602425 DATA ENCLS
Also known as: 783510178635, EWMW602425

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 23.620 in
Depth: 25.090 in
Height: 60.040 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 25.090 in
Color: Black
Width: 23.620 in
Height: 60.040 in

Customer Reviews

No reviews for this product
(0)