Push Button, 40mm Mushroom, Push-Pull, Yellow, Round Metal

Item #: 62942

Cat #: 800FM-MP45

UPC: 662074763191

Documents & Guides
Push Button, 40 mm Mushroom, Yellow, Push-Pull, Operator Only, Round Metal
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 40 mm Mushroom, Yellow, Push-Pull, Operator Only, Round Metal
Also known as: 662074763191, 800FM-MP45

Specifications

Size: 40 mm
Family / Style: 800F
Type: Mushroom Head, Push-Pull, Pushbutton
Color: Yellow
Size: 40 mm
Type: Mushroom Head, Push-Pull, Pushbutton
Family / Style: 800F
Color: Yellow

Customer Reviews

No reviews for this product
(0)