This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Mighty Mo 6 Cable Management Rack, Height: 7', Chanel Depth: 10.5", Static Capacity: 2,000 Lbs., Color: Black
Overview
Mighty Mo 6 Cable Management Rack, Height: 7', Chanel Depth: 10.5", Static Capacity: 2,000 Lbs., Color: Black
MM6 Cable Management Racks, 10.5 channel depth, 7', black
Also known as: 662875498070, MM6710
Specifications
Type: | Rack, Cable Management |
Color: | Black |
Height: | 7 ft |
Standards: | California Proposition 65 |
Type: | Rack, Cable Management |
Height: | 7 ft |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)