30 Amp Flush Mount Receptacle, 125/250V, 10-30R, Non-Grounding

Item #: 6294

Cat #: 5207

UPC: 078477811214

Sign In or Register to view pricing and more.
30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter

Overview

30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.
Also known as: 078477811214, 5207, dryer receptacle, welder receptacle

Specifications

Type: Receptacle, Industrial Grade, Non-Grounding
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: 10-30R
Type: Receptacle, Industrial Grade, Non-Grounding
Volts AC: 120, 240
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: 10-30R

Customer Reviews

No reviews for this product
(0)