1-1/4" PVC Coated Steel Elbow, 45°, Gray

Item #: 629390

Cat #: ELL11/445-G

UPC: 704508370084

Sign In or Register to view pricing and more.
Documents & Guides
Steel Elbow, 45°, 1-1/4 Inch, PVC Coated, Gray

Overview

Steel Elbow, 45°, 1-1/4 Inch, PVC Coated, Gray
Also known as: 704508370084, ELL11/445-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 1 1/2 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)