This product may not be available in all locations.
2
more
Load Center, Main Lugs Only, 70A, 120/240VAC, 2/4, 1PH, NEMA 3R
Item #: 62934
Cat #: QO24L70RB
UPC: 78590178513
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lugs Only, 70 Amp, 120/240 Volt AC, 2 Space, 4 Circuit, 1 Phase, NEMA 3R
Overview
Load Center, Main Lugs Only, 70 Amp, 120/240 Volt AC, 2 Space, 4 Circuit, 1 Phase, NEMA 3R
Also known as: 78590178513, QO24L70RB
Specifications
Amps: | 70 |
Family / Style: | QO |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 70 |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 4 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)