Tamper Resistant Duplex Receptacle, 15A, 125V, White

Item #: 629333

Cat #: TCR15-W

UPC: 078477655382

Sign In or Register to view pricing and more.
Tamper Resistant Duplex Receptacle, 15A, 125V, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap, White

Overview

Tamper Resistant Duplex Receptacle, 15A, 125V, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap, White
Also known as: 078477655382, TCR15-W

Specifications

Material: Thermoplastic
Color: White
Type: Self-Grounding
Material: Thermoplastic
Type: Self-Grounding
Color: White

Customer Reviews

No reviews for this product
(0)