![Tamper Resistant Duplex Receptacle, 20A, 125V, Light Almond Tamper Resistant Duplex Receptacle, 20A, 125V, Light Almond](https://rexel-cdn.com/products/image.jpg?i=7118BF9D-5D99-4AC3-A31E-635F68B5953F&f=420)
Tamper Resistant Duplex Receptacle, 20A, 125V, Light Almond
Item #: 629331
Cat #: TCR20-T
UPC: 078477655368
Sign In or Register to view pricing and more.
Documents & Guides
20A 125V NEMA 5-20R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Light Almond
Overview
20A 125V NEMA 5-20R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Light Almond
Also known as: 078477655368, TCR20-T
Specifications
Color: | Light Almond |
Amps: | 20 |
Material: | Thermoplastic |
NEMA Configuration: | WD-1, WD-6 |
Color: | Light Almond |
Material: | Thermoplastic |
Amps: | 20 |
NEMA Configuration: | WD-1, WD-6 |
Customer Reviews
No reviews for this product
(0)