Tamper Resistant Duplex Receptacle, 20A, 125V, Brown

Item #: 629329

Cat #: TCR20

UPC: 078477655320

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, 20A, 125V, Brown, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap

Overview

Tamper Resistant Duplex Receptacle, 20A, 125V, Brown, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap
Also known as: 078477655320, TCR20

Specifications

Color: Brown
Amps: 20
Material: Thermoplastic
NEMA Configuration: WD-1, WD-6
Color: Brown
Material: Thermoplastic
Amps: 20
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)