This product has been discontinued.

8W A19 LED Lamp, 40K
Item #: 629291
Cat #: RCA19B4
UPC: 051141357553
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 83, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. 60W Equivalent.
Sign In or Register to view pricing and more.
Overview
Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 83, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. 60W Equivalent.
Also known as: 051141357553, RCA19B4
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 83 |
Shape: | A19 (Arbitrary) |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Wattage: | 8 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)