![Latch Kit, For Single Door NEMA 12 Enclosures, Steel/Zinc Latch Kit, For Single Door NEMA 12 Enclosures, Steel/Zinc](https://rexel-cdn.com/products/image.jpg?i=5663129B-C671-44C2-A860-6F2D367C0E92&f=420)
Latch Kit, For Single Door NEMA 12 Enclosures, Steel/Zinc
Item #:
62929
Cat #:
AL3BR
UPC:
783510219703
Sign In or Register to view pricing and more.
Documents & Guides
Latch Kit, For Single Door NEMA 12 Enclosures, Type: Non-Locking, Includes: Handle, Latch, Latch Rods, Adjustable Rod Guides, and All Hardware, Material: Steel, Finish: Zinc
Overview
Latch Kit, For Single Door NEMA 12 Enclosures, Type: Non-Locking, Includes: Handle, Latch, Latch Rods, Adjustable Rod Guides, and All Hardware, Material: Steel, Finish: Zinc
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN® disconnect, CONCEPT™ or ProLine™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware.
Also known as: 783510219703, AL3BR
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)