Load Center, Main Lugs Only, 70A, 120/240VAC, 2/4, 1PH, NEMA 1, Surface Cover

Item #: 62924

Cat #: QO24L70S

UPC: 78590178514

Sign In or Register to view pricing and more.
Load Center, Main Lugs Only, 70 Amp, 120/240 Volt AC, 2 Space, 4 Circuit, 1 Phase, NEMA 1, Surface Cover

Overview

Load Center, Main Lugs Only, 70 Amp, 120/240 Volt AC, 2 Space, 4 Circuit, 1 Phase, NEMA 1, Surface Cover
Also known as: 78590178514, QO24L70S

Specifications

Amps: 70
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Standards: California Proposition 65
Amps: 70
Mounting: Surface
Phase: 1
Type: Main Lug
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 4

Customer Reviews

No reviews for this product
(0)