Drive, Variable Frequency, 61A, 480VAC, 3PH, 30kW, Fan & Pump

Item #: 629216

Cat #: 6KFP43040X9XXXA1

UPC: 783175616619

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 61 Amp, 480 Volt AC, 3-Phase, 30 kW, 40 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 61 Amp, 480 Volt AC, 3-Phase, 30 kW, 40 Horse Power, Fan & Pump
Also known as: 783175616619, 6KFP43040X9XXXA1

Specifications

Volts AC: 480
Wattage: 30 kW
Horsepower: 40
Type: Drive
Amps: 61
Family / Style: AF 600
Volts AC: 480
Horsepower: 40
Amps: 61
Wattage: 30 kW
Type: Drive
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)