![Hinge Cover w/KO's, NEMA 1, 12 x 12 x 6, Steel/Gray Hinge Cover w/KO's, NEMA 1, 12 x 12 x 6, Steel/Gray](https://rexel-cdn.com/products/chko.jpg?i=7B7EF73E-B161-4060-A405-0AE873205BD9&f=420)
Hinge Cover w/KO's, NEMA 1, 12 x 12 x 6, Steel/Gray
Item #: 629212
Cat #: CHKO12126
UPC: 623980361154
Sign In or Register to view pricing and more.
Documents & Guides
N1 Hinge Cover w/KO's - 12 x 12 x 6 - Steel/Gray
Overview
N1 Hinge Cover w/KO's - 12 x 12 x 6 - Steel/Gray
Designed for general purpose indoor commercial use as a junction, pull or switch box.
Also known as: 623980361154, CHKO12126
Specifications
Height: | 12 in |
Width: | 12 in |
Material: | Painted Steel |
Depth: | 6 in |
Color: | Gray |
Height: | 12 in |
Material: | Painted Steel |
Color: | Gray |
Width: | 12 in |
Depth: | 6 in |
Customer Reviews
No reviews for this product
(0)