Fixture Mount Occupancy Sensor

Item #: 629198

Cat #: LSXR-3PK

UPC: 820476601187

Sign In or Register to view pricing and more.
Documents & Guides
Fixture Mount Passive Infrared Indoor Occupancy Sensor with Three Interchangeable Lens Enclosures (High & Low Mount 360º, & Aisleway). 120-277 VAC (MVOLT).

Overview

Fixture Mount Passive Infrared Indoor Occupancy Sensor with Three Interchangeable Lens Enclosures (High & Low Mount 360º, & Aisleway). 120-277 VAC (MVOLT).
The LSXR Family of fixture mount occupancy sensors provides reliable and versatile solutions for commercial and industrial lighting control applications. All LSXR Family sensors utilize passive infrared (PIR) detection and feature interchangeable lenses, providing flexibility for multiple mounting height and coverage pattern requirements. Available options include dual relays, HVOLT powering, and an integrated switching / dimming photocell.
Also known as: 820476601187, LSXR-3PK

Specifications

Type: Occupancy Sensor, Passive Infrared (PIR)
Mounting: Fixture
Color: White
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Passive Infrared (PIR)
Color: White
Mounting: Fixture
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)