Vent Kit, Louvered Cover and Filter Package, 12" x 8" x 1", Metallic

Item #: 62918

Cat #: PPV32B

UPC: 783510219796

Sign In or Register to view pricing and more.
Documents & Guides
Vent/Filter Kit, Proline Modular Enclosures, 12 x 8 x 1 Inch, Black Composite With Smooth Matte Finish

Overview

Vent/Filter Kit, Proline Modular Enclosures, 12 x 8 x 1 Inch, Black Composite With Smooth Matte Finish
The nVent HOFFMAN HOFPPV32B includes a stylized louvered cover and filter package. Use as an air inlet when a cooling fan is mounted in an enclosure or use two vent kits to allow passive airflow. Mounting hardware included. Vent Kit requires cutout shown in diagram. Available in gray (RAL 7042) or black.
Also known as: 783510219796, PPV32B

Specifications

Material: Composite
Width: 12 in
Color: Black
Height: 8 in
Depth: 1 in
Special Program: Hoffman On Demand
Material: Composite
Color: Black
Depth: 1 in
Width: 12 in
Height: 8 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)