This product has been discontinued.
Printable Polyester PELIGRO Sign & Label Blanks, 3.5" x 5"
Item #: 629169
Cat #: 12936
UPC: 754473129361
Sign In or Register to view pricing and more.
Documents & Guides
Laser Printable Polyester PELIGRO Sign & Label Blanks, Matte Finish, 3.5 inch x 5 Inch, Pack of 25 Sheets, 4 Labels per Sheet
Overview
Laser Printable Polyester PELIGRO Sign & Label Blanks, Matte Finish, 3.5 inch x 5 Inch, Pack of 25 Sheets, 4 Labels per Sheet
Also known as: 754473129361, 12936
Specifications
Material: | Polyester |
Type: | Label |
Color: | White, Black/Red |
Material: | Polyester |
Color: | White, Black/Red |
Type: | Label |
Customer Reviews
No reviews for this product
(0)