This product may not be available in all locations.
Overload Relay, Electronic, Size 2, 20 - 100A, 3PH, XT Series
Item #: 629164
Cat #: XTOE100DCS
UPC: 786685416557
Sign In or Register to view pricing and more.
Documents & Guides
5mm Eol Xtoe D-frame 20-100a
Overview
5mm Eol Xtoe D-frame 20-100a
Also known as: 786685416557, XTOE100DCS
Specifications
Poles: | 3 |
Amps: | 100 |
Type: | IEC, Overload Relay, Electronic |
Mounting: | Contactor |
Size: | 2 |
Amps Range: | 20 - 100 |
Poles: | 3 |
Type: | IEC, Overload Relay, Electronic |
Size: | 2 |
Amps: | 100 |
Mounting: | Contactor |
Amps Range: | 20 - 100 |
Customer Reviews
No reviews for this product
(0)