Breaker, 150A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 62916

Cat #: CH2150

UPC: 782113298795

Sign In or Register to view pricing and more.
Documents & Guides
150 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC, Requires 4-Pole Slot. Not For Use in 3-Phase Circuits.

Overview

150 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC, Requires 4-Pole Slot. Not For Use in 3-Phase Circuits.
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 782113298795, CH2150, MBE2040B200BTS

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150

Customer Reviews

No reviews for this product
(0)