Overload Relay, Freedom,Size 1, 45 mm, 10 Amp

Item #: 629151

Cat #: C440A1A020SF1

UPC: 786685411828

Sign In or Register to view pricing and more.
C440 Electronic, Overload Relay - Nema, Freedom Size 1, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 4-20 Amp, Standard

Overview

C440 Electronic, Overload Relay - Nema, Freedom Size 1, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 4-20 Amp, Standard
C440 Electronic, Overload Relay - Nema, Freedom Size 1, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 4-20 Amp, Standard
Also known as: 786685411828, C440A1A020SF1

Specifications

Family / Style: Freedom
Poles: 3
Size: 1
Mounting: Contactor
Type: Overload Relay, Electronic
Amps Range: 4 - 20
Family / Style: Freedom
Size: 1
Type: Overload Relay, Electronic
Poles: 3
Mounting: Contactor
Amps Range: 4 - 20

Customer Reviews

No reviews for this product
(0)