C440 Electronic Overload Relay - Nema

Item #: 629148

Cat #: C440A1A005SF0

UPC: 786685411750

Sign In or Register to view pricing and more.
C440 Electronic Overload Relay - Nema, Freedom Size 0, 45mm Frame, Selectable 10a, Class 10 ,20, 30, Overload 1-5a, Standard

Overview

C440 Electronic Overload Relay - Nema, Freedom Size 0, 45mm Frame, Selectable 10a, Class 10 ,20, 30, Overload 1-5a, Standard
Also known as: 786685411750, C440A1A005SF0

Specifications

Family / Style: Freedom
Poles: 3
Amps: 5
Mounting: Contactor
Type: Overload Relay, Electronic
Amps Range: 1 - 5
Family / Style: Freedom
Amps: 5
Type: Overload Relay, Electronic
Poles: 3
Mounting: Contactor
Amps Range: 1 - 5

Customer Reviews

No reviews for this product
(0)