This product may not be available in all locations.
Starter, Combination, Disconnect, 3PH, Size 2, 120VAC Coil, NEMA 1
Item #:
629131
Cat #:
ECN1621AAE
UPC:
782114017845
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Starter, Combination, Fused Disconnect, 3-Phase, Size 2, 120 Volt AC Coil, NEMA 1
Overview
Starter, Combination, Fused Disconnect, 3-Phase, Size 2, 120 Volt AC Coil, NEMA 1
Also known as: 782114017845, ECN1621AAE
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Poles: | 3 |
Volts AC: | 480 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 90 |
Size: | 2 |
Volts AC Control: | 120 |
Phase: | 3 |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1 |
Size: | 2 |
Family / Style: | Freedom |
Poles: | 3 |
Mounting: | Surface |
Amps: | 90 |
Customer Reviews
No reviews for this product
(0)