This product may not be available in all locations.
2
more
Load Center, Main Lug Only, 100A, 120/240VAC, 6/12, 1PH, NEMA 1
Item #: 62913
Cat #: QO612L100S
UPC: 78590178557
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 100 Amp, 120/240 Volt AC, 6 Space, 12 Circuit, 1 Phase, NEMA 1, Surface Cover
Overview
Load Center, Main Lug Only, 100 Amp, 120/240 Volt AC, 6 Space, 12 Circuit, 1 Phase, NEMA 1, Surface Cover
Also known as: 78590178557, QO612L100S
Specifications
Circuits: | 12 |
Family / Style: | QO |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Circuits: | 12 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)