This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Green lens, 100, 000 Hours of operation, 85-264 Vac/dc
Overview
Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Green lens, 100, 000 Hours of operation, 85-264 Vac/dc
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685382616, M22-L-G-230G-P
Specifications
Color: | Green |
Family / Style: | M22 |
Type: | LED, Indicator, Illuminated |
Color: | Green |
Type: | LED, Indicator, Illuminated |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)