Relay, Ice Cube, 8-Pin, 2PDT Contacts, 120VAC Coil, Enclosed

Item #: 62908

Cat #: KRPA-11AN-120

UPC: 78519135682

Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, with Indicator, 120 Volt AC Coil, Enclosed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, with Indicator, 120 Volt AC Coil, Enclosed
Also known as: 78519135682, KRPA-11AN-120

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)